Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Gun Label 5/8" x 1"

  • Mfr # CS-2B

  • Zoro # G2610919


product price: $17.39
/ea

Key Features

Width
1 in
Color
Blue
Length
5/8 in
Removable
No
Labels per Roll
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2B
Zoro #
G2610919
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
5/8 in
Core Dia.
1 in

Details

Color
Blue
Removable
No
Labels per Roll
1000
Item
Label

Description

Labeling gun labels for all your labeling needs. Available in 5 different colors. Feature a permanent pressure sensitive adhesive. 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.