Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braunschweiger Label 1/2" x 1-1/2"

  • Mfr # DIET-507

  • Zoro # G2590153


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Width
1-1/2 in
Color
Black, White
Labels per Roll
500
Core Dia.
1 in
Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIET-507
Zoro #
G2590153
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Core Dia.
1 in
Length
1/2 in

Details

Color
Black, White
Labels per Roll
500
Removable
No

Description

Dietary food labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. Custom printing available. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.