Zoro Homepage

Cerner / PathNet - Multi Set label - Knife-Cut 1-15 x 2, PK4

  • Mfr # CB-CERN-15

  • Zoro # G2575289


product price: $130.99
/pk 4, $32.75/ea
Free Shipping & Returns

Key Features

Width
2 in
Core Dia.
3 in
Removable
No
Length
1-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-CERN-15
Zoro #
G2575289
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Core Dia.
3 in
Length
1-15/16 in

Details

Item
Label
Removable
No

Description

White, 2,000 labels per roll, 4 rolls per box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.