Zoro Homepage

Cerner / PathNet - Multi Set label - Knife-Cut 2-3 x 2, PK6

  • Mfr # CB-CERN-16

  • Zoro # G2578658


product price: $199.99
/pk 6, $33.33/ea
Free Shipping & Returns

Key Features

Width
2 in
Color
White
Length
2-3/16 in
Removable
No
Core Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-CERN-16
Zoro #
G2578658
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2-3/16 in
Core Dia.
3 in

Details

Color
White
Removable
No
Item
Label

Description

White, 2,700 labels per roll, 6 rolls per box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.