Cerner / PathNet - Multi Set label - Knife-Cut 4-1/2 x 4, PK2

  • Mfr # CB-CERN-3Y

  • Zoro # G2578019


product price: $129.99
/pk 2, $65.00/ea
Free Shipping & Returns

Key Features

Width
4 in
Color
Yellow
Length
4-1/2 in
Removable
No
Core Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-CERN-3Y
Zoro #
G2578019
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
4-1/2 in
Core Dia.
3 in

Details

Color
Yellow
Removable
No
Item
Label

Description

Yellow, 1,000 labels per roll, 2 rolls per box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.