Zoro Homepage

Chemical name/common name/mfgr/msds#/date-Dissolvable 7/8" x 3"

  • Mfr # L-0653W

  • Zoro # G2588449


product price: $42.69
/ea

Key Features

Width
3 in
Color
Blue, Red, White, Yellow
Length
7/8 in
Core Dia.
1 in
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-0653W
Zoro #
G2588449
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
7/8 in
Core Dia.
1 in

Details

Color
Blue, Red, White, Yellow
Labels per Roll
500
Adhesive
Dissolvable

Description

Chemical warning labels to relay important messages. Feature a dissolvable pressure sensitive adhesive. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.