CMA Hourly IV Tubing -I.V. Set 96 Hours Only 15/16"x3" Flr Red w/Blk

  • Mfr # NTUBE-7793

  • Zoro # G2598188


product price:  $10.19
/ea

Key Features

Width
3 in
Color
Black, Fluorescent, Red
Core Dia.
1 in
Removable
No
Length
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NTUBE-7793
Zoro #
G2598188
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Core Dia.
1 in
Length
15/16 in

Details

Color
Black, Fluorescent, Red
Item
Tubing Label
Removable
No
Labels per Roll
885

Description

IV Tubing labels for all your labeling needs. Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 885 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.