Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryo Label Dots 13mm Dots for 1.5-2ml Tubes White Roll Form

  • Mfr # LCD-12-W

  • Zoro # G2605842


product price: $18.15
/ea

Key Features

Label Color
White
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Labels per Roll
1000
Temp. Range
-196 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD-12-W
Zoro #
G2605842
UPC #
-
Country of Origin
United States

Dimensions

Size
13 mm

Details

Item
Cryo Label Rolls
Label Color
White
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Labels per Roll
1000
Temp. Range
-196 to 80°C

Description

Color coding cryo tube labels on a roll form for all your labeling needs. Available in 3 different sizes and 11 different colors. Features an adhesive that is designed to withstand extreme cold tempatures, as low as -196° C (-311° F). 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.