Zoro Homepage

Cryo Label Laser Sheets 13mm Dots for1.5-2ml Tubes Yellow

  • Mfr # LCL-12-Y

  • Zoro # G2591669


product price: $55.59
/ea

Key Features

Label Color
Yellow
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Temp. Range
-196 to 80°C
Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCL-12-Y
Zoro #
G2591669
UPC #
-
Country of Origin
United States

Dimensions

Size
13 mm

Details

Item
Cryo Label Sheets
Label Color
Yellow
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Temp. Range
-196 to 80°C
For Use With
1.5 to 2ml Tubes

Description

Color coded cryo laser sheet dots for all your lableing needs. Available in 2 different sizes and 6 different colors. Features an adhesive that is designed to withstand extreme cold tempatures, as low as -196° C (-311° F). 20 Sheets/Box, 192 Labels/Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.