Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cryo Label Laser Sheets 76x51mm for Racks/Boxes White

  • Mfr # LCL-23-W

  • Zoro # G2581893


product price: $55.59
/ea

Key Features

Label Color
White
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Width
76 mm
Temp. Range
-196 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCL-23-W
Zoro #
G2581893
UPC #
-
Country of Origin
United States

Dimensions

Width
76 mm
Length
51 mm

Details

Item
Cryo Label Sheets
Label Color
White
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Temp. Range
-196 to 80°C

Description

Color coded cryo rack/box labels on laser sheets for all your lableing needs. Features an adhesive that is designed to withstand extreme cold tempatures, as low as -196° C (-311° F). 20 Sheets/Box, 12 Labels/Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.