Cryo Tube Labels 33x13mm for 1.5/2ml Tubes Orange Roll Form

  • Mfr # LCR-12114-O

  • Zoro # G2603970


product price: $17.99
/ea

Key Features

Label Color
Orange
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Width
33 mm
Temp. Range
-196 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCR-12114-O
Zoro #
G2603970
UPC #
-
Country of Origin
United States

Dimensions

Width
33 mm
Length
13 mm

Details

Item
Cryo Label Rolls
Label Color
Orange
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Temp. Range
-196 to 80°C
Labels per Roll
1000

Description

Color coding cryo tube labels for all your labeling needs. Available in 4 different sizes and 6 different colors. Features an adhesive that is designed to withstand extreme cold tempatures, as low as -196° C (-311° F). 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.