Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DaySpots - Thursday/Jueves 2" circle White w/Brown

  • Mfr # DDOT-THS2

  • Zoro # G2611862


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Legend
Thur/Jueves
Color
Brown, White
Size
2 in
Labels per Roll
500
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDOT-THS2
Zoro #
G2611862
UPC #
-
Country of Origin
United States

Dimensions

Size
2 in
Core Dia.
1 in

Details

Legend
Thur/Jueves
Color
Brown, White
Labels per Roll
500
Adhesive
Permanent

Description

Color cooding DAY dots for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing available. 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.