Zoro Homepage

Direct Thermal Cryo 51x19mm for Lg Tubes/Racks/Boxes Green Roll Form

  • Mfr # LDTC-342-G

  • Zoro # G2600601


product price: $33.29
/ea

Key Features

Label Color
Green
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Width
51
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDTC-342-G
Zoro #
G2600601
UPC #
-
Country of Origin
United States

Dimensions

Width
51
Length
19 mm

Details

Item
Cryo Label
Label Color
Green
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Labels per Roll
500
Temp. Range
-196 to 80°C
For Use With
Large Tubes/Racks/Boxes

Description

Color coding large tube/rack direct thermal cryo labels for all your labeing needs. Available in 6 different colors. Will work in a direct thermal printer. Features an adhesive that is designed to withstand extreme cold tempatures, as low as -196° C (-311° F). 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.