Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Thermal Cryo Label 27x13mm for Cryogenic Vials Red Roll Form

  • Mfr # LDTC-112-R

  • Zoro # G2613420


product price: $22.59
/ea

Key Features

Label Color
Red
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Width
27 mm
Labels per Roll
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDTC-112-R
Zoro #
G2613420
UPC #
-
Country of Origin
United States

Dimensions

Width
27 mm
Length
13 mm

Details

Item
Cryo Label
Label Color
Red
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Labels per Roll
1000
Temp. Range
-196 to 80°C
For Use With
Cryogenic Vials

Description

Color coding direct thermal cryogenic vial labels for all your labeling needs. Available in 2 sizes and 6 different colors. Will work in a direct thermal printer. Features an adhesive that is designed to withstand extreme cold tempatures, as low as -196° C (-311° F). 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.