Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Thermal Cryo Label 38x19mm for Lg Vials/Tubes Red Roll Form

  • Mfr # LDTC-11234-R

  • Zoro # G2579260


product price: $25.19
/ea

Key Features

Label Color
Red
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Width
38 mm
Temp. Range
-196 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDTC-11234-R
Zoro #
G2579260
UPC #
-
Country of Origin
United States

Dimensions

Width
38 mm
Length
19 mm

Details

Item
Cryo Label
Label Color
Red
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Temp. Range
-196 to 80°C
Labels per Roll
750
For Use With
Large Vials/Tubes

Description

Color coding direct thermal cryogenic vial labels for all your labeling needs. Available in 2 sizes and 6 different colors. Will work in a direct thermal printer. Features an adhesive that is designed to withstand extreme cold tempatures, as low as -196° C (-311° F). 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.