Direct Thermal Piggy Back Label, Individual 1-up 13/16" x 1-11/16" Red

  • Mfr # CS-PB-T-R

  • Zoro # G2590460


product price: $67.19
/ea

Key Features

Width
1-11/16 in
Color
Red
Core Dia.
3 in
Length
13/16 in
Labels per Roll
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-PB-T-R
Zoro #
G2590460
UPC #
-
Country of Origin
United States

Dimensions

Width
1-11/16 in
Core Dia.
3 in
Length
13/16 in

Details

Color
Red
Item
Piggy Back Label
Labels per Roll
5000
Removable
No

Description

Piggy Back Label 1 up 5,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.