
Direct Thermal Slide Label, 15/16" x 15/16", 5 Across Yellow
Mfr # CB-SL-T-5-Y
Zoro # G2613892
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Width
15/16 in
Color
Yellow
Labels per Roll
25000
Core Dia.
3 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-SL-T-5-Y
Zoro #
G2613892
UPC #
-
Country of Origin
United States
Dimensions
Width
15/16 in
Core Dia.
3 in
Length
15/16 in
Details
Color
Yellow
Labels per Roll
25000
Removable
No
Item
Slide Label
Description
Slide labels for all of your labeling needs. Available in 6 different colors and custom imprinting. Feature a permanent pressure sensitive adhesive. 25,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.