Zoro Homepage

Direct Thermal Slide Label, 15/16" x 15/16", 6 Across White

  • Mfr # CB-SL-T-6

  • Zoro # G2612544


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
15/16 in
Color
White
Length
15/16 in
Core Dia.
3 in
Labels per Roll
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SL-T-6
Zoro #
G2612544
UPC #
-
Country of Origin
United States

Dimensions

Width
15/16 in
Length
15/16 in
Core Dia.
3 in

Details

Color
White
Labels per Roll
30000
Item
Slide Label
Removable
No

Description

Slide labels for all of your labeling needs. Available in 6 different colors and custom imprinting. Feature a permanent pressure sensitive adhesive. 30,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.