Zoro Homepage

DirThermal Cryo Label 9.5mm Dots for 1.5ml Tubes/Vials Green Roll Form

  • Mfr # LDTC-38-4-G

  • Zoro # G2587189


product price: $72.29
/ea

Key Features

Label Color
Green
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Labels per Roll
4000
Size
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDTC-38-4-G
Zoro #
G2587189
UPC #
-
Country of Origin
United States

Dimensions

Size
9.5 mm

Details

Item
Cryo Label
Label Color
Green
Adhesive
Permanent
Resistance Properties
Sumdge and Smear Resistant
Labels per Roll
4000
Temp. Range
-196 to 80°C
For Use With
1.5ml Tubes/Vials

Description

Color coding direct thermal cryo dots roll form for all your labeling needs. Available in 6 different colors. Will work in a direct thermal printer. Features an adhesive that is designed to withstand extreme cold tempatures, as low as -196° C (-311° F). 4,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.