Shop NEVS
See all product information
Create Account
Dissolvable DaySpots - Monday 2" circle White w/Blue
- Mfr # DDOT-M2W
- Zoro # G2575663
product price:Â
$
9.15
/ea
Key Features
Color
Blue, White
Legend
Mon
Removable
No
Labels per Roll
500
Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDOT-M2W
- Zoro #
- G2575663
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue, White
- Legend
- Mon
- Removable
- No
- Labels per Roll
- 500
- Product Type
- Dissolvable DaySpots
Dimensions
- Size
- 2 in
- Core Dia.
- 1 in
Description
Dissolvable color cooding dots for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing available. 500 labels per roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.