
Dissolvable DaySpots - Monday 3" circle White w/Blue
Mfr # DDOT-M3W
Zoro # G2578262
product price: $13.09
/eaKey Features
Color
Blue, White
Legend
Mon
Labels per Roll
250
Size
3 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDOT-M3W
Zoro #
G2578262
UPC #
-
Country of Origin
United States
Dimensions
Size
3 in
Core Dia.
1 in
Details
Color
Blue, White
Legend
Mon
Labels per Roll
250
Removable
No
Description
Dissolvable color cooding dots for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing available. 250 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.