Zoro Homepage

Dissolvable DaySpots - Sunday/Domingo 3" circle White w/Black

  • Mfr # DDOT-SUS3W

  • Zoro # G2592262


product price: $14.59
/ea

Key Features

Color
Black, White
Legend
Sun/Domingo
Core Dia.
1 in
Labels per Roll
250
Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDOT-SUS3W
Zoro #
G2592262
UPC #
-
Country of Origin
United States

Dimensions

Core Dia.
1 in
Size
3 in

Details

Color
Black, White
Legend
Sun/Domingo
Labels per Roll
250
Removable
No

Description

Dissolvable color cooding dots for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing available. 250 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.