Zoro Homepage

Dissolvable DaySpots - Tuesday/Martes 1" circle White w/Yellow

  • Mfr # DDOT-TS1W

  • Zoro # G2613299


product price: $8.79
/ea

Key Features

Color
White, Yellow
Legend
Tue/Martes
Size
1 in
Core Dia.
1 in
Labels per Roll
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDOT-TS1W
Zoro #
G2613299
UPC #
-
Country of Origin
United States

Dimensions

Size
1 in
Core Dia.
1 in

Details

Color
White, Yellow
Legend
Tue/Martes
Labels per Roll
1000
Removable
No

Description

Dissolvable color cooding dots for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing available. 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.