Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dissolvable DaySpots - Wednesday 3/4" circle White w/Red

  • Mfr # DDOT-W34W

  • Zoro # G2602290


product price: $8.39
/ea

Key Features

Color
Red, White
Legend
Wed
Removable
No
Size
3/4 in
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDOT-W34W
Zoro #
G2602290
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in
Core Dia.
1 in

Details

Color
Red, White
Legend
Wed
Removable
No
Labels per Roll
1000

Description

Dissolvable color cooding dots for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing available. 1,000 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.