Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dissolvable Labels - Item/Time/AM/PM Date 1-15/16" x 4"

  • Mfr # D-7490W

  • Zoro # G2611302


product price: $42.29
/ea

Key Features

Width
4 in
Color
Black, White
Legend
Item/Time/Am/Pm Date
Length
1-15/16 in
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-7490W
Zoro #
G2611302
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
1-15/16 in
Core Dia.
1 in

Details

Color
Black, White
Legend
Item/Time/Am/Pm Date
Labels per Roll
250
Removable
No
Item
Label

Description

Food storage labels featuring a permanent pressure sensitive adhesive. Custom printing available. 250 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.