Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Do Not Destroy Labels 1-7/8" x 1-7/8" White w/Red & Reflex Blue

  • Mfr # X-13972

  • Zoro # G2601554


product price: $29.89
/ea

Key Features

Width
1-7/8 in
Color
Blue, Red, White
Length
1-7/8 in
Core Dia.
1 in
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-13972
Zoro #
G2601554
UPC #
-
Country of Origin
United States

Dimensions

Width
1-7/8 in
Length
1-7/8 in
Core Dia.
1 in

Details

Color
Blue, Red, White
Item
Label
Labels per Roll
500
Removable
No

Description

Radiology information labels for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.