
Do Not Destroy Labels - Pediatric1-7/8"x1-7/8" White w/Red&Reflex Blue
Mfr # L-8010
Zoro # G2610374
product price: $29.89
/eaKey Features
Width
1-7/8 in
Color
Blue, Red, White
Legend
Do Not Destroy Pediatric
Length
1-7/8 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-8010
Zoro #
G2610374
UPC #
-
Country of Origin
United States
Dimensions
Width
1-7/8 in
Length
1-7/8 in
Core Dia.
1 in
Details
Color
Blue, Red, White
Legend
Do Not Destroy Pediatric
Removable
No
Labels per Roll
500
Item
Label
Description
Radiology information labels for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 500 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.