Zoro Homepage

Dose Edge Label, Thermal Perfcut 1" x 4" White w/Black Bar

  • Mfr # PDETBB-14

  • Zoro # G2608749


product price: $36.89
/ea

Key Features

Width
4 in
Color
Black, White
Labels per Roll
2500
Length
1 in
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDETBB-14
Zoro #
G2608749
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
1 in
Core Dia.
1 in

Details

Color
Black, White
Labels per Roll
2500
Item
Label
Removable
No

Description

Thermal labels for all of your labeling needs. Feature a permanent pressure sensitive adhesive. 2,500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.