Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drink Your Milk 1-15/16" circle

  • Mfr # Fun-116

  • Zoro # G2591258


product price: $16.29
/ea

Key Features

Color
Black, Brown, Pink
Legend
Drink Your Milk
Removable
No
Core Dia.
1 in
Size
1-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fun-116
Zoro #
G2591258
UPC #
-
Country of Origin
United States

Dimensions

Core Dia.
1 in
Size
1-15/16 in

Details

Color
Black, Brown, Pink
Legend
Drink Your Milk
Removable
No
Item
Sticker
Labels per Roll
200

Description

FUN LABELS - 200 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.