Zoro Homepage

Dymo Prescription Label 3-1/10" x 1-4/5" White

  • Mfr # LA-DYM-1030

  • Zoro # G2578192


product price: $11.89
/ea

Key Features

Width
1-4/5 in
Color
White
Labels per Roll
400
Core Dia.
1 in
Removable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-DYM-1030
Zoro #
G2578192
UPC #
-
Country of Origin
United States

Dimensions

Width
1-4/5 in
Core Dia.
1 in
Length
3-1/10 in

Details

Color
White
Labels per Roll
400
Removable
No
Item
Label

Description

Direct thermal labels for all of your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 400 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.