Zoro Homepage

Dymo Tray Label 1-31/32" x 1-3/32" White wl Black Box

  • Mfr # LA-DYM-1003

  • Zoro # G2614428


product price: $21.09
/ea

Key Features

Width
1-3/32 in
Color
Black, White
Removable
No
Core Dia.
1 in
Length
1-31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-DYM-1003
Zoro #
G2614428
UPC #
-
Country of Origin
United States

Dimensions

Width
1-3/32 in
Core Dia.
1 in
Length
1-31/32 in

Details

Color
Black, White
Item
Label
Removable
No
Labels per Roll
220

Description

Direct thermal labels for all of your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 220 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.