Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eating Healthy Is No Puzzle 3" x 1-15/16"

  • Mfr # Fun-126

  • Zoro # G2605133


product price: $16.59
/ea

Key Features

Width
1-15/16 in
Color
Black, Blue, Yellow
Legend
Eating Healthy Is No Puzzle
Labels per Roll
200
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fun-126
Zoro #
G2605133
UPC #
-
Country of Origin
United States

Dimensions

Width
1-15/16 in
Length
3 in
Core Dia.
1 in

Details

Color
Black, Blue, Yellow
Legend
Eating Healthy Is No Puzzle
Labels per Roll
200
Removable
No
Item
Sticker

Description

FUN LABELS - 200 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.