Zoro Homepage

Filing Correction Labels - Manilla W/Black - 1" X 5" Manilla w/Black

  • Mfr # X-9857

  • Zoro # G2577860


product price: $21.29
/ea

Key Features

Width
5 in
Color
Black, Brown, White, Yellow
Core Dia.
1 in
Labels per Roll
250
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-9857
Zoro #
G2577860
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Core Dia.
1 in
Length
1 in

Details

Color
Black, Brown, White, Yellow
Labels per Roll
250
Item
Label
Removable
No

Description

Radiology information labels for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 250 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.