Zoro Homepage

Filing Correction - Manilla W/Black - 1" X 4 3/4" Manilla w/Black

  • Mfr # X-5325

  • Zoro # G2613411


product price: $34.99
/ea

Key Features

Width
4-3/4 in
Color
Black, Brown, White, Yellow
Core Dia.
1 in
Length
1 in
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-5325
Zoro #
G2613411
UPC #
-
Country of Origin
United States

Dimensions

Width
4-3/4 in
Core Dia.
1 in
Length
1 in

Details

Color
Black, Brown, White, Yellow
Labels per Roll
500
Item
Label
Removable
No

Description

Radiology information labels for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.