
Fluid Restrictions Label 5/16 x 1-1/4"
Mfr # D-1489fr
Zoro # G2604880
product price: $20.69
/eaKey Features
Width
1-1/4 in
Color
Black, Fluorescent, Red
Length
5/16 in
Labels per Roll
760
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-1489fr
Zoro #
G2604880
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/4 in
Length
5/16 in
Core Dia.
1 in
Details
Color
Black, Fluorescent, Red
Labels per Roll
760
Removable
No
Description
Dietary food labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. Custom printing available. 760 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.