
Food Allergies Label 7/8 x 1-5/8"
Mfr # D-4468
Zoro # G2604494
product price: $21.29
/eaKey Features
Width
1-5/8 in
Color
Black, Fluorescent, Red
Length
7/8 in
Labels per Roll
560
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-4468
Zoro #
G2604494
UPC #
-
Country of Origin
United States
Dimensions
Width
1-5/8 in
Length
7/8 in
Core Dia.
1 in
Details
Color
Black, Fluorescent, Red
Labels per Roll
560
Removable
No
Description
Dietary food labels for all your labeling needs. Featuring a permanent pressure sensitive adhesive. Custom printing available. 560 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.