Zoro Homepage

GHS Label, Personalized w/4 Diamonds 1-15/16" x 3"

  • Mfr # GHS-PL-4S

  • Zoro # G2579358


product price: $29.69
/ea

Key Features

Width
3 in
Color
Red, White
Removable
No
Length
1-15/16 in
Core Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS-PL-4S
Zoro #
G2579358
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
1-15/16 in
Core Dia.
3 in

Details

Color
Red, White
Removable
No
Item
GHS Label
Labels per Roll
500

Description

GHS/Warning labels for all your labeling needs. Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.