Zoro Homepage

GHS Pictogram Label - Environmental Damaging 7/8" x 7/8"

  • Mfr # GHS-11-ED

  • Zoro # G2600209


product price: $28.59
/ea

Key Features

Width
7/8 in
Subject Matter
Environmental Damaging
Color
Black, Red, White
Application
Identification of Hazardous Chemicals
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS-11-ED
Zoro #
G2600209
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Core Dia.
1 in
Length
7/8 in

Details

Subject Matter
Environmental Damaging
Color
Black, Red, White
Item
Pictogram Label
Application
Identification of Hazardous Chemicals
Labels per Roll
250
Removable
No

Description

GHS/Warning labels for all your labeling needs. Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 250 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.