Zoro Homepage

GHS Pictogram Label - Flammable w/Laminate 10" x 10"

  • Mfr # GHS-10-FL

  • Zoro # G2594581


product price: $27.99
/ea

Key Features

Width
10 in
Subject Matter
Flammable W/Laminate
Color
Black, Red, White
Core Dia.
3 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS-10-FL
Zoro #
G2594581
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Core Dia.
3 in
Length
10 in

Details

Subject Matter
Flammable W/Laminate
Color
Black, Red, White
Item
Pictogram Label
Application
Identification of Hazardous Chemicals
Removable
No

Description

GHS/Warning labels for all your labeling needs. Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 1 label.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.