Zoro Homepage

GHS Pictogram Label - Oxidising 2" x 2"

  • Mfr # GHS-22-OX

  • Zoro # G2612888


product price: $32.99
/ea

Key Features

Width
2 in
Subject Matter
Oxidising
Color
Black, Red, White
Core Dia.
1 in
Removable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHS-22-OX
Zoro #
G2612888
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Core Dia.
1 in
Length
2 in

Details

Subject Matter
Oxidising
Color
Black, Red, White
Removable
No
Labels per Roll
250
Item
Pictogram Label
Application
Identification of Hazardous Chemicals

Description

GHS/Warning labels for all your labeling needs. Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 250 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.