
GHS Pictogram Label - Oxidising 7/8" x 7/8"
Mfr # GHS-11-OX
Zoro # G2600391
product price: $26.89
/eaKey Features
Width
7/8 in
Subject Matter
Oxidising
Color
Black, Red, White
Core Dia.
1 in
Application
Identification of Hazardous Chemicals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS-11-OX
Zoro #
G2600391
UPC #
-
Country of Origin
United States
Dimensions
Width
7/8 in
Core Dia.
1 in
Length
7/8 in
Details
Subject Matter
Oxidising
Color
Black, Red, White
Item
Pictogram Label
Application
Identification of Hazardous Chemicals
Labels per Roll
250
Removable
No
Description
GHS/Warning labels for all your labeling needs. Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 250 labels per roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.