
GHS Pictogram Label - Oxidising w/Laminate 10" x 10"
Mfr # GHS-10-OX
Zoro # G2583433
product price: $29.29
/eaKey Features
Width
10 in
Subject Matter
Oxidising W/Laminate
Color
Black, Red, White
Removable
No
Application
Identification of Hazardous Chemicals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHS-10-OX
Zoro #
G2583433
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Length
10 in
Core Dia.
3 in
Details
Subject Matter
Oxidising W/Laminate
Color
Black, Red, White
Removable
No
Application
Identification of Hazardous Chemicals
Item
Pictogram Label
Description
GHS/Warning labels for all your labeling needs. Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 1 label.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.