Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hippa Compliant Labels, Cover Up w/Dark Gray Adhesive 1/2" x 1-7/8"

  • Mfr # HC-12178

  • Zoro # G2583941


product price: $19.39
/ea

Key Features

Width
1-7/8 in
Color
White
Labels per Roll
500
Removable
No
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-12178
Zoro #
G2583941
UPC #
-
Country of Origin
United States

Dimensions

Width
1-7/8 in
Core Dia.
1 in
Length
1/2 in

Details

Color
White
Labels per Roll
500
Removable
No
Item
Label

Description

Thermal, Hippa compliant labels w/ cover-up and dark gray adhesive. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.