Zoro Homepage

Hippa Compliant Labels, Cover Up w/Dark Gray Adhesive 2" x 3"

  • Mfr # HC-23

  • Zoro # G2593811


product price: $22.19
/ea

Key Features

Width
3 in
Color
White
Core Dia.
1 in
Removable
No
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-23
Zoro #
G2593811
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Core Dia.
1 in
Length
2 in

Details

Color
White
Removable
No
Labels per Roll
320
Item
Label

Description

Thermal, Hippa compliant labels w/ cover-up and dark gray adhesive. 320 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.