Hourly IV Tubing Label - I.V. Set, Hours Only 7/8"x3" Flr Green w/Blk

  • Mfr # NTUBE-6016

  • Zoro # G2589970


product price: $10.19
/ea

Key Features

Width
3 in
Color
Black, Fluorescent, Green
Core Dia.
1 in
Labels per Roll
320
Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTUBE-6016
Zoro #
G2589970
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Core Dia.
1 in
Length
7/8 in

Details

Color
Black, Fluorescent, Green
Labels per Roll
320
Item
Tubing Label
Removable
No

Description

IV Tubing labels for all your labeling needs. Custom printing and colors available. Feature a permanent pressure sensitive adhesive. 320 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.