Zoro Homepage

If Pkg Damaged Return to CS for Re-Steri 7/8"x2-1/4" Flr Chart w/Blk

  • Mfr # CS-1855

  • Zoro # G2601222


product price: $19.39
/ea

Key Features

Width
2-1/4 in
Color
Black, Fluorescent, Green, Yellow
Length
7/8 in
Removable
No
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-1855
Zoro #
G2601222
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/4 in
Length
7/8 in
Core Dia.
1 in

Details

Color
Black, Fluorescent, Green, Yellow
Removable
No
Labels per Roll
420

Description

Sterilization Labels, 420 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.