Zoro Homepage

I'm Bananas Over Eating Right 1-15/16" circle

  • Mfr # Fun-115

  • Zoro # G2587231


product price: $14.89
/ea

Key Features

Width
1-7/8 in
Color
Black, Red, Yellow
Length
1-7/8 in
Removable
No
Labels per Roll
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fun-115
Zoro #
G2587231
UPC #
-
Country of Origin
United States

Dimensions

Width
1-7/8 in
Length
1-7/8 in
Core Dia.
1 in

Details

Color
Black, Red, Yellow
Legend
I'M Bananas Over Eating Right
Item
Sticker
Removable
No
Labels per Roll
200

Description

FUN LABELS - 200 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.