
Information Labels - Name Age E.No. 5/16" x 1-1/4" White w/Black
Mfr # X-9405
Zoro # G2574939
product price: $26.09
/eaKey Features
Width
3 in
Color
Black, White
Core Dia.
1 in
Length
1-1/4 in
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X-9405
Zoro #
G2574939
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Core Dia.
1 in
Length
1-1/4 in
Details
Color
Black, White
Removable
No
Item
Information Label
Labels per Roll
320
Description
Radiology information labels for all your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing and colors available. 320 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.