Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrument Marking Tape 3/8" Yellow

  • Mfr # CS-IMT-Yellow

  • Zoro # G2590558


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Application
Easy Identification and Color-Coding Medical Instruments
Label Color
Yellow
Adhesive
Permanent
Width
3/8 in
Roll Length
200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-IMT-Yellow
Zoro #
G2590558
UPC #
-
Country of Origin
United States

Dimensions

Width
3/8 in
Roll Length
200 in

Details

Item
Instrument Marking Tape
Application
Easy Identification and Color-Coding Medical Instruments
Label Color
Yellow
Adhesive
Permanent

Description

Instrument marking tape for all of your labeling needs. Available in 9 different colors. Feature a permanent pressure sensitive adhesive. Custom printing available! 200" of tape per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.