Zoro Homepage

Intravenous Bag Label, Removable Pinfed 5-7/8" x 4" White

  • Mfr # PPF-5784R

  • Zoro # G2607732


product price: $68.99
/ea

Key Features

Width
4 in
Color
White
Length
5-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF-5784R
Zoro #
G2607732
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
5-7/8 in

Details

Color
White
Item
Intravenous Bag Label

Description

Thermal intravenous bag labels for all your labeling needs. Features a permanent or removable adhesive. 2,500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.